Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

Walter Spiral Flute Taps, thread profile: UNF 9/16-18, thread hand: Right, co TC115.UNF9/16-L0-WY80AA

Spiral Flute Taps, thread profile: UNF 9/16-18, thread hand: Right, co (Discontinued)

  • Mfr # TC115.UNF9/16-L0-WY80AA
  • Zoro # G700028141
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TC115.UNF9/16-L0-WY80AA
Zoro #
G700028141
UPC #
4042446295073
Country of Origin
India

Dimensions

Tap Thread Size
14.288mm
Clamping width
8.2mm
Usable length
70.3mm
Thread length
15mm
Connection diameter (h9)
10.9mm
Driving square length
13mm
Functional length
100mm

Details

Number of Flutes
4
Tap Finish
WY80AA (TiN)
Application
Universal cut tap
Series
Perform
Number of grooves
4EA

Description

Spiral Flute Taps, thread profile: UNF 9/16-18, thread hand: Right, coating: TiN, coolant: no coolant exit, material: HSS, TC115.UNF9/16-L0-WY80AA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.