Zoro Homepage

Spiral Flute Taps, thread profile: UNF No 10-32, thread hand: Right, coa

  • Mfr # TC117.UNF10-GE-WY80FC

  • Zoro # G600027633


product price: $57.75
/ea

Key Features

Number of Flutes
4
Number of grooves
3
Usable length
25mm
Functional length
70mm
Connection diameter (h9)
4.9mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TC117.UNF10-GE-WY80FC
Zoro #
G600027633
UPC #
4042446296186
Country of Origin
Germany

Dimensions

Usable length
25mm
Functional length
70mm
Connection diameter (h9)
4.9mm
Driving square length
6mm
Clamping width
3.9mm
Thread length
8mm
Tap Thread Size
UNF #10-32
Tap chamfer length
1.39mm
Connection diameter
4.9mm
Hole Diameter
4.1mm

Details

Number of Flutes
4
Number of grooves
3
Series
Advance
Tap Finish
WY80FC (Steam Oxide)
Application
Universal cut tap

Description

Spiral Flute Taps, thread profile: UNF #10-32, thread hand: Right, coating: Steam oxide, coolant: no coolant exit, material: HSS, TC117.UNF10-GE-WY80FC

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.