Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Point Tap, #10-32, Taper, UNF, 3 Flutes, Hard Lube

  • Mfr # EP2321302-UNF10

  • Zoro # G2514519


product price: $64.79
/ea

Key Features

Shank Dia.
1/4"
Tap Material
High Speed Steel
Tap Style
Spiral Point
Tap Size
#10
Tap Chamfer
Taper
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EP2321302-UNF10
Zoro #
G2514519
UPC #
-
Country of Origin
Germany

Dimensions

Shank Dia.
1/4"
Tap Size
#10
Tap Dimension Type
Inch
Overall Length
2-13/16"
Pitch Diameter Limit
2B
Tap Thread Size
#10-32
Thread Length
1/2"
65% Thread Drill Size
4.15 mm
Drill Bit Size
0.1610 in
Shank Length
45.00 mm
55% Thread Drill Size
4.25 mm
75% Thread Drill Size
#21
Square Size
4.90 mm
Thread Size
#10-32

Details

Item
Spiral Point Tap
Tap Material
High Speed Steel
Tap Style
Spiral Point
Tap Chamfer
Taper
Number of Flutes
3
Thread Direction
Right Hand
List Number
EP2321302
Tap Thread Type
UNF
Number of Pieces
1
Tap Finish
Hard Lube
Cutting Direction - Machining
Right Hand
Thread Standard
UNF
Extended Neck
Yes
Primary Material Application ISO Code
K, M, N, P
Coolant Fed
Non-Coolant Through
Series
Prototex Eco Plus
Class of Fit
H3
Shank Type - Machining
Straight
Spiral Direction
Neutral
Measurement System
Pipe
Threads per Inch
32
Primary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Stainless Steel, Steel
Thread Limit
H2, H3
Helix Angle
0 Degrees

Description

Spiral Point Tap, Thread Size #10-32, UNF, Overall Length 70 mm, High Speed Steel, THL, Right Hand, Thread Length 13 mm, 75 Percent Thread Drill Size #21, Thread Limit H2/H3, Class of Fit H3, Number of Flutes 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.