Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Point Tap, 1/2"-13, Plug, 3 Flutes

  • Mfr # 7557179

  • Zoro # G8321287


product price: $95.75
/ea
Free Shipping & Returns

Key Features

Shank Dia.
0.3670 in
Tap Material
High Speed Steel
Tap Chamfer
Plug
Overall Length
4.3310 in
Number of Flutes
3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7557179
Zoro #
G8321287
UPC #
-
Country of Origin
India

Dimensions

Shank Dia.
0.3670 in
Overall Length
4.3310 in
Drill Bit Size
27/64 in
Square Size
0.2750 in
Tap Length Standard
ANSI, DIN
55% Thread Drill Size
0.4448 in
65% Thread Drill Size
0.4330 in
Shank Length
1.1062 in
Thread Size
1/2 in
75% Thread Drill Size
27/64 in
Tap Thread Size
1/2"-13
Thread Length
0.9060 in

Details

Item
Spiral Point Tap
Tap Material
High Speed Steel
Tap Chamfer
Plug
Number of Flutes
3
Coolant Fed
Non-Coolant Through
Shank Type - Machining
Straight
Measurement System
Fractional Inch
Standards
ANSI, DIN
Class of Fit
2B
Primary Material Application ISO Code
K, M, N, P
Tap Shank Standard
ANSI, DIN
Extended Neck
Yes
Threads per Inch
13
Features
Universal Cut Tap
Thread Direction
Right Hand
Series
Advance
Thread Standard
UNC
Material Grade - Machining
WY80FC
Primary Material Application
Aluminium, Brass, Bronze, Cast Iron, Copper, Stainless Steel, Steel
Thread Limit
2B

Description

Spiral Point Tap, Thread Size 1/2 In.-13, UNC, Overall Length 4 21/64 in, High Speed Steel, Right Hand, Thread Length 29/32 in, 75 Percent Thread Drill Size 27/64 in, Thread Limit 2B, Class of Fit 2B, Number of Flutes 3

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.