Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Point Tap, 1/2"-13, Taper, UNC, 4 Flutes, Hard Lube

  • Mfr # AEP2226002-UNC1/2

  • Zoro # G2567262


product price: $121.99
/ea
Free Shipping & Returns

Key Features

Tap Style
Spiral Point
Tap Size
1/2"
Tap Dimension Type
Inch
Tap Material
High Speed Steel
Tap Chamfer
Taper
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AEP2226002-UNC1/2
Zoro #
G2567262
UPC #
-
Country of Origin
Germany

Dimensions

Tap Size
1/2"
Tap Dimension Type
Inch
Overall Length
4-5/16"
Thread Length
15/16"
Shank Dia.
3/8"
Tap Thread Size
1/2"-13
Pitch Diameter Limit
2B
Shank Length
1 3/32 in
Tap Length Standard
DIN
Square Size
0.2750 in
75% Thread Drill Size
0.4219 in
Thread Size
1/2"-13
Drill Bit Size
0.4250 in
65% Thread Drill Size
11.00 mm
55% Thread Drill Size
11.30 mm

Details

Item
Spiral Point Tap
Tap Style
Spiral Point
Tap Material
High Speed Steel
Tap Chamfer
Taper
Number of Flutes
4
Thread Direction
Right Hand
Tap Finish
Hard Lube
Number of Pieces
1
List Number
AEP2226002
Tap Thread Type
UNC
Cutting Direction - Machining
Right Hand
Series
Prototex Eco Plus
Tap Shank Standard
ANSI
Thread Standard
UNC
Coolant Fed
Non-Coolant Through
Primary Material Application ISO Code
K, M, N, P
Shank Type - Machining
Straight
Extended Neck
Yes
Primary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Stainless Steel, Steel
Thread Limit
H5, H6
Spiral Direction
Neutral
Threads per Inch
13
Class of Fit
JIS 2
Measurement System
Fractional Inch
Helix Angle
0 Degrees

Description

Spiral Point Tap, Thread Size 1/2 In.-13, UNC, Overall Length 4 21/64 in, High Speed Steel, THL, Right Hand, Thread Length 29/32 in, 75 Percent Thread Drill Size 0.4219 in, Thread Limit H5/H6, Class of Fit JIS 2, Number of Flutes 4

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.