Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Point Tap, 1/4"-28, Taper, UNF, 3 Flutes, Uncoated

  • Mfr # 232079-EGUNF1/4

  • Zoro # G2897918


product price: $96.79
/ea
Free Shipping & Returns

Key Features

Shank Dia.
5/16"
Tap Material
High Speed Steel
Tap Style
Spiral Point
Tap Size
1/4"
Tap Chamfer
Taper
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
232079-EGUNF1/4
Zoro #
G2897918
UPC #
-
Country of Origin
Germany

Dimensions

Shank Dia.
5/16"
Tap Size
1/4"
Tap Dimension Type
Inch
Overall Length
3-5/8"
Tap Thread Size
1/4"-28
Pitch Diameter Limit
3B
Thread Length
11/16"
Thread Size
1/4"-28
Shank Length
60.50 mm
55% Thread Drill Size
5.70 mm
Drill Bit Size
0.2600 in
65% Thread Drill Size
7/32 in
Square Size
6.00 mm
75% Thread Drill Size
5.45 mm

Details

Item
Spiral Point Tap
Tap Material
High Speed Steel
Tap Style
Spiral Point
Tap Chamfer
Taper
Number of Flutes
3
List Number
232079
Tap Thread Type
UNF
Thread Direction
Right Hand
Number of Pieces
1
Tap Finish
Uncoated
Cutting Direction - Machining
Right Hand
Measurement System
Fractional Inch
Extended Neck
Yes
Shank Type - Machining
Straight
Thread Limit
H2, H3
Primary Material Application ISO Code
M, P, S
Thread Standard
EGUNF
Secondary Material Application ISO Code
N
Coolant Fed
Non-Coolant Through
Threads per Inch
28
Primary Material Application
Nickel, Stainless Steel, Steel, Titanium
Class of Fit
6H
Secondary Material Application
Aluminum, Brass, Bronze, Copper
Spiral Direction
Neutral
Series
Prototex TiNi
Helix Angle
0 Degrees

Description

Spiral Point Tap, Thread Size 1/4 In.-28, EGUNF, Overall Length 90 mm, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 18 mm, Tap Chamfer Plug, Thread Limit H2/H3, Class of Fit 6H, Number of Flutes 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.