Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Point Tap, 3/4"-10, Plug, 4 Flutes

  • Mfr # 7557167

  • Zoro # G8323134


product price: $206.99
/ea
Free Shipping & Returns

Key Features

Tap Material
High Speed Steel
Tap Chamfer
Plug
Overall Length
125 mm
Number of Flutes
4
Extended Neck
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7557167
Zoro #
G8323134
UPC #
-
Country of Origin
India

Dimensions

Overall Length
125 mm
Shank Length
47.50 mm
75% Thread Drill Size
16.50 mm
Thread Size
19.05 mm
Square Size
11.23 mm
Tap Thread Size
19.05 mm
55% Thread Drill Size
17.20 mm
Drill Bit Size
16.50 mm
Tap Length Standard
ANSI, DIN
Shank Dia.
14.98 mm
65% Thread Drill Size
16.90 mm
Thread Length
30 mm

Details

Item
Spiral Point Tap
Tap Material
High Speed Steel
Tap Chamfer
Plug
Number of Flutes
4
Extended Neck
Yes
Thread Standard
UNC
Series
Advance
Class of Fit
2B, 3B
Primary Material Application
Aluminium, Brass, Bronze, Cast Iron, Copper, Stainless Steel, Steel
Material Grade - Machining
WY80RG
Standards
ANSI, DIN
Tap Shank Standard
ANSI, DIN
Coolant Fed
Non-Coolant Through
Primary Material Application ISO Code
K, M, N, P
Measurement System
Metric
Shank Type - Machining
Straight
Features
Universal Cut Tap
Threads per Inch
10
Thread Direction
Right Hand
Tap Finish
TiAlN
Thread Limit
2B, 3B

Description

Spiral Point Tap, Thread Size 3/4 In.-10, UNC, Overall Length 125 mm, High Speed Steel, TiAlN, Right Hand, Thread Length 30 mm, 75 Percent Thread Drill Size 16.50 mm, Thread Limit 2B, 3B, Class of Fit 2B-3B, Number of Flutes 4

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.