Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Point Tap, #4-40, Plug, 2 Flutes

  • Mfr # 7557154

  • Zoro # G8321174


product price: $48.79
/ea

Key Features

Shank Dia.
3.58 mm
Tap Material
High Speed Steel
Tap Chamfer
Plug
Overall Length
56 mm
Number of Flutes
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7557154
Zoro #
G8321174
UPC #
-
Country of Origin
Germany

Dimensions

Shank Dia.
3.58 mm
Overall Length
56 mm
Tap Length Standard
ANSI, DIN
Shank Length
38.00 mm
Tap Thread Size
2.84 mm
75% Thread Drill Size
2.20 mm
55% Thread Drill Size
2.38 mm
65% Thread Drill Size
2.30 mm
Square Size
2.79 mm
Thread Size
2.84 mm
Thread Length
9 mm
Drill Bit Size
2.20 mm

Details

Item
Spiral Point Tap
Tap Material
High Speed Steel
Tap Chamfer
Plug
Number of Flutes
2
Coolant Fed
Non-Coolant Through
Extended Neck
Yes
Threads per Inch
40
Material Grade - Machining
WY80RG
Shank Type - Machining
Straight
Tap Finish
TiAlN
Series
Advance
Thread Standard
UNC
Primary Material Application
Aluminium, Brass, Bronze, Cast Iron, Copper, Stainless Steel, Steel
Primary Material Application ISO Code
K, M, N, P
Tap Shank Standard
ANSI, DIN
Thread Direction
Right Hand
Measurement System
Metric
Features
Universal Cut Tap
Class of Fit
2B, 3B
Standards
ANSI, DIN
Thread Limit
2B, 3B

Description

Spiral Point Tap, Thread Size #4-40, UNC, Overall Length 56 mm, High Speed Steel, TiAlN, Right Hand, Thread Length 9 mm, 75 Percent Thread Drill Size 2.20 mm, Thread Limit 2B, 3B, Class of Fit 2B-3B, Number of Flutes 2

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.