Zoro Homepage

Spiral Point Tap, #4-48, Taper, UNF, 2 Flutes, Uncoated

  • Mfr # 23207-UNF4

  • Zoro # G2898119


product price: $77.19
/ea
Free Shipping & Returns

Key Features

Shank Dia.
1/8"
Tap Material
High Speed Steel
Tap Dimension Type
Inch
Tap Chamfer
Taper
Tap Size
#4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
23207-UNF4
Zoro #
G2898119
UPC #
-
Country of Origin
Germany

Dimensions

Shank Dia.
1/8"
Tap Dimension Type
Inch
Tap Size
#4
Overall Length
2-1/4"
Thread Length
3/8"
Pitch Diameter Limit
3B
Tap Thread Size
#4-48
Drill Bit Size
0.0940 in
Shank Length
46.00 mm
55% Thread Drill Size
2.45 mm
Square Size
2.70 mm
Thread Size
#4-48
65% Thread Drill Size
3/32 in
75% Thread Drill Size
2.32 mm

Details

Item
Spiral Point Tap
Tap Material
High Speed Steel
Tap Chamfer
Taper
Tap Style
Spiral Point
Number of Flutes
2
List Number
23207
Number of Pieces
1
Tap Thread Type
UNF
Tap Finish
Uncoated
Thread Direction
Right Hand
Cutting Direction - Machining
Right Hand
Threads per Inch
48
Secondary Material Application ISO Code
N
Primary Material Application
Nickel, Stainless Steel, Steel, Titanium
Coolant Fed
Non-Coolant Through
Primary Material Application ISO Code
M, P, S
Series
Prototex TiNi
Spiral Direction
Neutral
Extended Neck
Yes
Thread Standard
UNF
Secondary Material Application
Aluminum, Brass, Bronze, Copper
Shank Type - Machining
Straight
Class of Fit
JIS 2
Measurement System
Pipe
Thread Limit
H2
Helix Angle
0 Degrees

Description

Spiral Point Tap, Thread Size #4-48, UNF, Overall Length 56 mm, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 10 mm, 75 Percent Thread Drill Size 2.32 mm, Thread Limit H2, Class of Fit JIS 2, Number of Flutes 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.