Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Point Tap, 5/16"-18, Taper, BSW, 3 Flutes, Uncoated

  • Mfr # P28210-BSW5/16

  • Zoro # G2903393


product price: $56.69
/ea

Key Features

Shank Dia.
5/16"
Tap Material
High Speed Steel
Tap Style
Spiral Point
Tap Size
5/16"
Tap Chamfer
Taper
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P28210-BSW5/16
Zoro #
G2903393
UPC #
-
Country of Origin
Germany

Dimensions

Shank Dia.
5/16"
Tap Size
5/16"
Tap Dimension Type
Inch
Overall Length
3-11/16"
Pitch Diameter Limit
Not Rated
Tap Thread Size
5/16"-18
Thread Length
11/16"
75% Thread Drill Size
F
Drill Bit Size
0.2830 in
55% Thread Drill Size
I
Thread Size
5/16"-18
Shank Length
2 5/32 in
65% Thread Drill Size
17/64 in
Square Size
0.2440 in

Details

Item
Spiral Point Tap
Tap Material
High Speed Steel
Tap Style
Spiral Point
Tap Chamfer
Taper
Number of Flutes
3
Number of Pieces
1
Thread Direction
Right Hand
Tap Finish
Uncoated
Tap Thread Type
BSW
List Number
P28210
Cutting Direction - Machining
Right Hand
Shank Type - Machining
Straight
Coolant Fed
Non-Coolant Through
Primary Material Application
Steel
Extended Neck
Yes
Spiral Direction
Neutral
Measurement System
Fractional Inch
Secondary Material Application
Aluminum, Brass, Bronze, Composite, Copper
Series
Prototex X·pert P
Secondary Material Application ISO Code
N, O
Thread Standard
BSW
Primary Material Application ISO Code
P
Threads per Inch
18
Helix Angle
0 Degrees

Description

Spiral Point Tap, Thread Size 5/16 In.-18, BSW, Overall Length 3 35/64 in, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 45/64 in, 75 Percent Thread Drill Size F, Number of Flutes 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.