Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Point Tap, 5/16"-24, Taper, UNF, 3 Flutes, Uncoated

  • Mfr # 232079-EGUNF5/16

  • Zoro # G2898137


product price: $111.99
/ea
Free Shipping & Returns

Key Features

Shank Dia.
3/8"
Tap Material
High Speed Steel
Tap Style
Spiral Point
Tap Size
5/16"
Tap Chamfer
Taper
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
232079-EGUNF5/16
Zoro #
G2898137
UPC #
-
Country of Origin
Germany

Dimensions

Shank Dia.
3/8"
Tap Size
5/16"
Tap Dimension Type
Inch
Overall Length
4"
Thread Length
13/16"
Tap Thread Size
5/16"-24
Pitch Diameter Limit
3B
65% Thread Drill Size
J
Shank Length
66.50 mm
Thread Size
5/16"-24
Square Size
8.00 mm
75% Thread Drill Size
I
Drill Bit Size
0.3230 in
55% Thread Drill Size
9/32 in

Details

Item
Spiral Point Tap
Tap Material
High Speed Steel
Tap Style
Spiral Point
Tap Chamfer
Taper
Number of Flutes
3
Tap Finish
Uncoated
List Number
232079
Number of Pieces
1
Thread Direction
Right Hand
Tap Thread Type
UNF
Cutting Direction - Machining
Right Hand
Threads per Inch
24
Extended Neck
Yes
Shank Type - Machining
Straight
Spiral Direction
Neutral
Coolant Fed
Non-Coolant Through
Thread Standard
EGUNF
Primary Material Application ISO Code
M, P, S
Thread Limit
H3
Series
Prototex TiNi
Secondary Material Application
Aluminum, Brass, Bronze, Copper
Secondary Material Application ISO Code
N
Measurement System
Fractional Inch
Primary Material Application
Nickel, Stainless Steel, Steel, Titanium
Class of Fit
H3
Helix Angle
0 Degrees

Description

Spiral Point Tap, Thread Size 5/16 In.-24, EGUNF, Overall Length 100 mm, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 20 mm, Tap Chamfer Plug, Thread Limit H3, Class of Fit H3, Number of Flutes 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.