Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Point Tap, 5/8"-11, Plug, 4 Flutes

  • Mfr # 7557180

  • Zoro # G8321034


product price: $137.99
/ea
Free Shipping & Returns

Key Features

Tap Material
High Speed Steel
Tap Chamfer
Plug
Overall Length
110 mm
Number of Flutes
4
Class of Fit
2B, 3B
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7557180
Zoro #
G8321034
UPC #
4042446296926
Country of Origin
India

Dimensions

Overall Length
110 mm
Drill Bit Size
13.60 mm
Shank Dia.
12.19 mm
Thread Length
25 mm
Tap Length Standard
ANSI, DIN
75% Thread Drill Size
13.60 mm
Square Size
9.14 mm
Thread Size
15.88 mm
65% Thread Drill Size
13.90 mm
Shank Length
44.30 mm
55% Thread Drill Size
14.20 mm
Tap Thread Size
15.87 mm

Details

Item
Spiral Point Tap
Tap Material
High Speed Steel
Tap Chamfer
Plug
Number of Flutes
4
Class of Fit
2B, 3B
Coolant Fed
Non-Coolant Through
Threads per Inch
11
Thread Standard
UNC
Tap Shank Standard
ANSI, DIN
Thread Direction
Right Hand
Shank Type - Machining
Straight
Standards
ANSI, DIN
Primary Material Application
Aluminium, Brass, Bronze, Cast Iron, Copper, Stainless Steel, Steel
Series
Advance
Extended Neck
Yes
Measurement System
Metric
Primary Material Application ISO Code
K, M, N, P
Features
Universal Cut Tap
Material Grade - Machining
WY80FC
Thread Limit
2B, 3B

Description

Spiral Point Tap, Thread Size 5/8 In.-11, UNC, Overall Length 110 mm, High Speed Steel, Right Hand, Thread Length 25 mm, 75 Percent Thread Drill Size 13.60 mm, Thread Limit 2B, 3B, Class of Fit 2B-3B, Number of Flutes 4

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.