Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Point Tap, 5/8"-18, Plug, 4 Flutes, TiN

  • Mfr # 7528679

  • Zoro # G8321375


product price: $71.15
/ea

Key Features

Tap Material
High Speed Steel
Tap Chamfer
Plug
Overall Length
100 mm
Number of Flutes
4
Thread Length
21 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7528679
Zoro #
G8321375
UPC #
-
Country of Origin
India

Dimensions

Overall Length
100 mm
Thread Length
21 mm
75% Thread Drill Size
14.50 mm
Shank Length
44.30 mm
55% Thread Drill Size
14.80 mm
65% Thread Drill Size
14.68 mm
Tap Length Standard
ANSI, DIN
Thread Size
15.88 mm
Square Size
9.14 mm
Tap Thread Size
15.87 mm
Drill Bit Size
14.50 mm
Shank Dia.
12.19 mm

Details

Item
Spiral Point Tap
Tap Material
High Speed Steel
Tap Chamfer
Plug
Number of Flutes
4
Thread Standard
UNF
Primary Material Application ISO Code
K, M, N, P
Tap Shank Standard
ANSI, DIN
Thread Direction
Right Hand
Series
Perform
Standards
ANSI, DIN
Shank Type - Machining
Straight
Coolant Fed
Non-Coolant Through
Primary Material Application
Aluminium, Brass, Bronze, Cast Iron, Copper, Stainless Steel, Steel
Extended Neck
Yes
Threads per Inch
18
Class of Fit
2B
Tap Finish
TiN
Features
Universal Cut Tap
Material Grade - Machining
WY80AA
Measurement System
Metric
Thread Limit
2B

Description

Spiral Point Tap, Thread Size 5/8 In.-18, UNF, Overall Length 100 mm, High Speed Steel, TiN, Right Hand, Thread Length 21 mm, 75 Percent Thread Drill Size 14.50 mm, Thread Limit 2B, Class of Fit 2B, Number of Flutes 4

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.