Spiral Point Tap, 9/16"-18, Taper, UNF, 4 Flutes, Uncoated

  • Mfr # P23360-UNF9/16

  • Zoro # G2902352


product price: $113.99
/ea
Free Shipping & Returns

Key Features

Tap Style
Spiral Point
Tap Size
9/16"
Tap Dimension Type
Inch
Tap Material
High Speed Steel
Tap Chamfer
Taper
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P23360-UNF9/16
Zoro #
G2902352
UPC #
-
Country of Origin
Germany

Dimensions

Tap Size
9/16"
Tap Dimension Type
Inch
Overall Length
3-15/16"
Shank Dia.
7/16"
Pitch Diameter Limit
2B
Thread Length
13/16"
Tap Thread Size
9/16"-18
Thread Size
9/16"-18
75% Thread Drill Size
12.90 mm
55% Thread Drill Size
13.25 mm
Drill Bit Size
0.5080 in
Square Size
9.00 mm
65% Thread Drill Size
33/64 in
Shank Length
79.00 mm

Details

Item
Spiral Point Tap
Tap Style
Spiral Point
Tap Material
High Speed Steel
Tap Chamfer
Taper
Number of Flutes
4
Thread Direction
Right Hand
List Number
P23360
Tap Finish
Uncoated
Number of Pieces
1
Tap Thread Type
UNF
Cutting Direction - Machining
Right Hand
Primary Material Application ISO Code
P
Thread Standard
UNF
Extended Neck
Yes
Thread Limit
H4, H5
Secondary Material Application ISO Code
N, O
Coolant Fed
Non-Coolant Through
Primary Material Application
Steel
Series
Prototex X·pert P
Threads per Inch
18
Measurement System
Fractional Inch
Spiral Direction
Neutral
Shank Type - Machining
Straight
Secondary Material Application
Aluminum, Brass, Bronze, Composite, Copper
Class of Fit
2B
Helix Angle
0 Degrees

Description

Spiral Point Tap, Thread Size 9/16 In.-18, UNF, Overall Length 100 mm, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 21 mm, 75 Percent Thread Drill Size 12.90 mm, Thread Limit H4/H5, Class of Fit 2B, Number of Flutes 4

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.