Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Point Tap, Bottoming, 3

  • Mfr # TC216-M8-C0-WY80AA

  • Zoro # G4132296


product price: $34.85
/ea

Key Features

Shank Dia.
8.00 mm
Tap Material
High Speed Steel
Tap Style
Spiral Point
Tap Size
M8
Tap Chamfer
Bottoming
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TC216-M8-C0-WY80AA
Zoro #
G4132296
UPC #
-
Country of Origin
India

Dimensions

Shank Dia.
8.00 mm
Tap Size
M8
Tap Dimension Type
Metric
Overall Length
90.00 mm
Tap Thread Size
M8-1.25
Drill Bit Size
6.80 mm
Thread Length
18.00 mm
65% Thread Drill Size
I
75% Thread Drill Size
H
Thread Size
M8x1.25
Square Size
6.20 mm
55% Thread Drill Size
7.10 mm
Shank Length
55.00 mm

Details

Item
Spiral Point Tap
Tap Material
High Speed Steel
Tap Style
Spiral Point
Tap Chamfer
Bottoming
Number of Flutes
3
Thread Direction
Right Hand
Tap Thread Type
Metric
Tap Finish
TiN
Series
Perform
Cutting Direction - Machining
Right Hand
Measurement System
Metric
Thread Standard
Metric Coarse
Shank Type - Machining
Straight
Material Grade - Machining
WY80AA
Primary Material Application ISO Code
K, M, N, P
Extended Neck
Yes
Spiral Direction
Neutral
Coolant Fed
Non-Coolant Through
Thread Limit
D4, D5
Thread Pitch
1.25 mm
Primary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Stainless Steel, Steel
Class of Fit
H3
Helix Angle
0 Degrees

Description

Spiral Point Tap, Thread Size M8x1.25, Metric, Overall Length 90 mm, High Speed Steel, TiN, Right Hand, Thread Length 18 mm, 75 Percent Thread Drill Size H, Thread Limit D4/D5, Class of Fit H3, Number of Flutes 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.