Spiral Point Tap, M10-1, Taper, Metric Fine, 3 Flutes, Hard Lube

  • Mfr # EP2126302-M10X1

  • Zoro # G2513511


product price:  $102.99
/ea
Free Shipping & Returns

Key Features

Shank Dia.
7.00mm
Tap Material
High Speed Steel
Tap Style
Spiral Point
Tap Size
M10
Tap Chamfer
Taper
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
EP2126302-M10X1
Zoro #
G2513511
UPC #
-
Country of Origin
Germany

Dimensions

Shank Dia.
7.00mm
Tap Size
M10
Tap Dimension Type
Metric
Overall Length
94.50mm
Pitch Diameter Limit
6HX
Tap Thread Size
M10-1
Thread Length
20.00mm
Drill Bit Size
9.00 mm
Square Size
5.50 mm
Shank Length
23.00 mm
75% Thread Drill Size
9.00 mm
65% Thread Drill Size
23/64 in
Thread Size
M10x1
55% Thread Drill Size
9.25 mm

Details

Item
Spiral Point Tap
Tap Material
High Speed Steel
Tap Style
Spiral Point
Tap Chamfer
Taper
Number of Flutes
3
Tap Finish
Hard Lube
Tap Thread Type
Metric Fine
List Number
EP2126302
Number of Pieces
1
Thread Direction
Right Hand
Cutting Direction - Machining
Right Hand
Series
Prototex Eco Plus
Thread Pitch
1.00 mm
Coolant Fed
Non-Coolant Through
Primary Material Application ISO Code
K, M, N, P
Shank Type - Machining
Straight
Measurement System
Metric
Primary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Stainless Steel, Steel
Extended Neck
Yes
Thread Standard
Metric Fine
Thread Limit
6HX
Spiral Direction
Neutral
Class of Fit
6H
Helix Angle
0 Degrees

Description

Spiral Point Tap, Thread Size M10x1, Metric, Overall Length 90 mm, High Speed Steel, THL, Right Hand, Thread Length 20 mm, 75 Percent Thread Drill Size 9.00 mm, Class of Fit 6H, Number of Flutes 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.