Shop WALTER
See all product information
Create Account
Spiral Point Tap, M4-0.7, Taper, Metric Coarse, 3 Flutes, AlCrN
- Mfr # 2021763-M4
- Zoro # G2890540
product price:Â
$
54.75
/ea
Key Features
Shank Dia.
4.50mm
Tap Material
High Speed Steel
Tap Style
Spiral Point
Tap Size
M4
Tap Chamfer
Taper
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 2021763-M4
- Zoro #
- G2890540
- UPC #
- -
- Country of Origin
- India
Dimensions
- Shank Dia.
- 4.50mm
- Tap Size
- M4
- Tap Dimension Type
- Metric
- Overall Length
- 65.00mm
- Tap Thread Size
- M4-0.7
- Thread Length
- 13.00mm
- Shank Length
- 50.00 mm
- 55% Thread Drill Size
- 3.50 mm
- Thread Size
- M4x0.7
- Square Size
- 3.40 mm
- 65% Thread Drill Size
- 3.40 mm
- Drill Bit Size
- 3.30 mm
- 75% Thread Drill Size
- 3.30 mm
- Pitch Diameter Limit
- 6HX
- Square Length
- 3.4 mm
- Square Width
- 3.4 mm
- Shank Diameter
- 4.5 mm
- Wire Rope Length
- 63 mm
- Length
- 63 mm
Description
Spiral Point Tap, Thread Size M4x0.7, Metric, Overall Length 63 mm, High Speed Steel, AlCrN, Right Hand, Thread Length 13 mm, 75 Percent Thread Drill Size 3.30 mm, Class of Fit JIS 2, Number of Flutes 3
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.