Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Point Tap, M10 x 1.50, Plug, 3 Flutes

  • Mfr # 7557230

  • Zoro # G8322775


product price: $93.85
/ea
Free Shipping & Returns

Key Features

Shank Dia.
9.67 mm
Tap Material
High Speed Steel
Tap Chamfer
Plug
Overall Length
100 mm
Number of Flutes
3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7557230
Zoro #
G8322775
UPC #
-
Country of Origin
India

Dimensions

Shank Dia.
9.67 mm
Overall Length
100 mm
Tap Length Standard
ANSI, DIN
65% Thread Drill Size
8.73 mm
Thread Size
10 mm
Thread Length
20 mm
Drill Bit Size
8.50 mm
Tap Thread Size
10 mm
75% Thread Drill Size
8.50 mm
55% Thread Drill Size
8.90 mm
Square Size
7.26 mm
Shank Length
61.00 mm

Details

Item
Spiral Point Tap
Tap Material
High Speed Steel
Tap Chamfer
Plug
Number of Flutes
3
Standards
ANSI, DIN
Primary Material Application
Aluminium, Brass, Bronze, Cast Iron, Copper, Stainless Steel, Steel
Shank Type - Machining
Straight
Features
Universal Cut Tap
Coolant Fed
Non-Coolant Through
Measurement System
Metric
Tap Shank Standard
ANSI, DIN
Primary Material Application ISO Code
K, M, N, P
Extended Neck
Yes
Thread Standard
Metric
Thread Pitch
1.50 mm
Material Grade - Machining
WY80FC
Series
Advance
Thread Direction
Right Hand

Description

Spiral Point Tap, Thread Size M10x1.5, Metric, Overall Length 100 mm, High Speed Steel, Right Hand, Thread Length 20 mm, 75 Percent Thread Drill Size 8.50 mm, Number of Flutes 3

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.