Spiral Point Tap, M12-1.5, Taper, Metric Fine, 3 Flutes, Hard Lube

  • Mfr # S2126302-M12X1.5

  • Zoro # G2904811


product price:  $118.99
/ea
Free Shipping & Returns

Key Features

Shank Dia.
12.00mm
Tap Material
High Speed Steel
Tap Style
Spiral Point
Tap Size
M12
Tap Chamfer
Taper
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
S2126302-M12X1.5
Zoro #
G2904811
UPC #
-
Country of Origin
Germany

Dimensions

Shank Dia.
12.00mm
Tap Size
M12
Tap Dimension Type
Metric
Overall Length
100.00mm
Pitch Diameter Limit
6HX
Tap Thread Size
M12-1.5
Thread Length
15.00mm
Drill Bit Size
10.50 mm
75% Thread Drill Size
10.50 mm
Shank Length
58.00 mm
Square Size
9.00 mm
Thread Size
M12x1.5
55% Thread Drill Size
10.90 mm
65% Thread Drill Size
27/64 in

Details

Item
Spiral Point Tap
Tap Material
High Speed Steel
Tap Style
Spiral Point
Tap Chamfer
Taper
Number of Flutes
3
Thread Direction
Right Hand
Tap Finish
Hard Lube
Number of Pieces
1
Tap Thread Type
Metric Fine
List Number
S2126302
Cutting Direction - Machining
Right Hand
Coolant Fed
Non-Coolant Through
Spiral Direction
Neutral
Thread Standard
Metric Fine
Shank Type - Machining
Weldon Flat
Extended Neck
Yes
Series
Prototex Synchrospeed
Measurement System
Metric
Thread Limit
6HX
Primary Material Application ISO Code
K, M, N, O, P, S
Thread Pitch
1.50 mm
Primary Material Application
All Materials
Class of Fit
6H
Helix Angle
0 Degrees

Description

Spiral Point Tap, Thread Size M12x1.5, Metric, Overall Length 100 mm, High Speed Steel, THL, Right Hand, Thread Length 15 mm, 75 Percent Thread Drill Size 10.50 mm, Class of Fit 6H, Number of Flutes 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.