Spiral Point Tap, M3-0.5, Taper, Metric Coarse, 3 Flutes, Hard Lube

  • Mfr # EP2023302-M3

  • Zoro # G2510407


product price:  $57.69
/ea

Key Features

Shank Dia.
3.50mm
Tap Material
High Speed Steel
Tap Style
Spiral Point
Tap Size
M3
Tap Chamfer
Taper
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
EP2023302-M3
Zoro #
G2510407
UPC #
-
Country of Origin
Germany

Dimensions

Shank Dia.
3.50mm
Tap Size
M3
Tap Dimension Type
Metric
Overall Length
57.00mm
Pitch Diameter Limit
6GX
Thread Length
9.00mm
Tap Thread Size
M3-0.5
75% Thread Drill Size
2.50 mm
Square Size
2.70 mm
55% Thread Drill Size
#37
Shank Length
38.00 mm
Drill Bit Size
2.50 mm
65% Thread Drill Size
#38
Thread Size
M3x0.5

Details

Item
Spiral Point Tap
Tap Material
High Speed Steel
Tap Style
Spiral Point
Tap Chamfer
Taper
Number of Flutes
3
Thread Direction
Right Hand
Number of Pieces
1
List Number
EP2023302
Tap Finish
Hard Lube
Tap Thread Type
Metric Coarse
Cutting Direction - Machining
Right Hand
Thread Standard
Metric Coarse
Spiral Direction
Neutral
Thread Limit
6GX
Primary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Stainless Steel, Steel
Primary Material Application ISO Code
K, M, N, P
Coolant Fed
Non-Coolant Through
Thread Pitch
0.50 mm
Measurement System
Metric
Series
Prototex Eco Plus
Shank Type - Machining
Straight
Extended Neck
Yes
Class of Fit
JIS 2
Helix Angle
0 Degrees

Description

Spiral Point Tap, Thread Size M3x0.5, Metric, Overall Length 56 mm, High Speed Steel, THL, Right Hand, Thread Length 9 mm, 75 Percent Thread Drill Size 2.50 mm, Class of Fit JIS 2, Number of Flutes 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.