Diamond Turning Insert, Diamond, 3, VNMG, 2, Carbide

  • Mfr # 4166288
  • Zoro # G2910490
product price: 
$
13.65
/ea
Sold in multiples of 5 for $68.25

Key Features

Insert Shape
Diamond
Insert Style
VNMG
Inscribed Circle
3/8 in
Insert Size
332
Chip-Breaker
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
4166288
Zoro #
G2910490
UPC #
-
Country of Origin
United States

Dimensions

Insert Size
332
Corner Radius
1/32 in
Nose Radius
0.031"
Insert Thickness
0.1875"
Mounting Hole Dia.
0.150"
Cutting Edge Length
16.00mm
Thickness
3/16 in

Details

Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
VNMG
Inscribed Circle
3/8 in
Chip-Breaker
Yes
Grade
TN10P
Insert Material
Carbide
Insert Application
Finishing
Rake
Negative
ISO Number
VNMG1604082P
Hardened (H) Compatibility
No
Workpiece Compatibility
Cast Iron (K), Steel (P)
Cast Iron (K) Compatibility
Yes
Relief Angle
0 Degrees
Coating
Tin
Non Ferrous (N) Compatibility
No
Steel (P) Compatibility
Yes
Cutting Direction
Neutral
Stainless (M) Compatibility
No
Mounting Style
Clamp
For Use With
Toolholders, Boring Bars
No. of Edges
4
Super Alloy (S) Compatibility
No
ANSI Number
VNMG3322P
Clearance Angle
0 Degrees
Number of Cutting Edges
4
Manufacturer Grade
TN10P
Material - Machining
Carbide
Primary Material Application
Steel
Included Angle
35 Degrees
Secondary Material Application ISO Code
K
Primary Material Application ISO Code
P
Chip-Breaker Style
On Two Sides
Measurement System
Fractional Inch
Cutting Application
Turning
Finish - Machining
TiN
Secondary Material Application
Cast Iron
Chip-Breaker Code
2P
Shape
Rhombic
ANSI Code
VNMG3322P
Insert Holding Type
Straight Hole
Material
Carbide
Style
VNMG
Coolant Fed
Non-Coolant Through

Description

Diamond Turning Insert, Chip-Breaker Code 2P, Inscribed Circle 3/8 in, TiN, ANSI Code VNMG3322P, Chip-Breaker Style On Two Sides, Clearance Angle 0 Degrees

Ratings & reviews