Spiral Point Tap, M5-0.8, Taper, Metric Coarse, 3 Flutes, AlCrN

  • Mfr # 2021763-M5

  • Zoro # G2890839


product price:  $56.65
/ea

Key Features

Shank Dia.
6.00mm
Tap Material
High Speed Steel
Tap Style
Spiral Point
Tap Size
M5
Tap Chamfer
Taper
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
2021763-M5
Zoro #
G2890839
UPC #
-
Country of Origin
India

Dimensions

Shank Dia.
6.00mm
Tap Size
M5
Tap Dimension Type
Metric
Overall Length
72.00mm
Thread Length
16.00mm
Tap Thread Size
M5-0.8
65% Thread Drill Size
4.30 mm
55% Thread Drill Size
4.40 mm
Square Size
4.90 mm
Drill Bit Size
4.20 mm
Thread Size
M5x0.8
Shank Length
54.00 mm
75% Thread Drill Size
4.20 mm
Pitch Diameter Limit
6HX

Details

Item
Spiral Point Tap
Tap Material
High Speed Steel
Tap Style
Spiral Point
Tap Chamfer
Taper
Number of Flutes
3
Tap Finish
AlCrN
Tap Thread Type
Metric Coarse
Thread Direction
Right Hand
Cutting Direction - Machining
Right Hand
Shank Type - Machining
Straight
Spiral Direction
Neutral
Measurement System
Metric
Series
Prototex TiNi Plus
Thread Pitch
0.80 mm
Thread Limit
6HX
Thread Standard
Metric Coarse
Coolant Fed
Non-Coolant Through
Extended Neck
Yes
Primary Material Application ISO Code
S
Primary Material Application
Nickel, Titanium
Helix Angle
0 Degrees
Number of Pieces
1
List Number
2021763

Description

Spiral Point Tap, Thread Size M5x0.8, Metric, Overall Length 70 mm, High Speed Steel, AlCrN, Right Hand, Thread Length 16 mm, 75 Percent Thread Drill Size 4.20 mm, Number of Flutes 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.