Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Point Tap, Taper, 2

  • Mfr # A2220766-UNC2

  • Zoro # G2559361


product price: $36.95
/ea

Key Features

Shank Dia.
1/8"
Tap Material
High Speed Steel
Tap Dimension Type
Inch
Tap Chamfer
Taper
Tap Size
#2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A2220766-UNC2
Zoro #
G2559361
UPC #
-
Country of Origin
Germany

Dimensions

Shank Dia.
1/8"
Tap Dimension Type
Inch
Tap Size
#2
Overall Length
1-13/16"
Tap Thread Size
#2-56
Thread Length
5/16"
Pitch Diameter Limit
3B
55% Thread Drill Size
#49
65% Thread Drill Size
1.80 mm
75% Thread Drill Size
1.73 mm
Thread Size
#2-56
Square Size
2.79 mm
Drill Bit Size
0.0730 in
Shank Length
36.50 mm

Details

Item
Spiral Point Tap
Tap Material
High Speed Steel
Tap Chamfer
Taper
Tap Style
Spiral Point
Number of Flutes
2
Thread Direction
Right Hand
Tap Finish
TiCN
Tap Thread Type
UNC
List Number
A2220766
Number of Pieces
1
Cutting Direction - Machining
Right Hand
Series
Prototex TiNi
Primary Material Application
Nickel, Stainless Steel, Steel, Titanium
Spiral Direction
Neutral
Threads per Inch
56
Thread Limit
H1, H2
Class of Fit
JIS 2
Secondary Material Application ISO Code
N
Shank Type - Machining
Straight
Extended Neck
Yes
Measurement System
Pipe
Secondary Material Application
Aluminum, Brass, Bronze, Copper
Primary Material Application ISO Code
M, P, S
Coolant Fed
Non-Coolant Through
Thread Standard
UNC
Helix Angle
0 Degrees

Description

Spiral Point Tap, Thread Size #2-56, UNC, Overall Length 44.5 mm, High Speed Steel, TiCN, Right Hand, Thread Length 8 mm, 75 Percent Thread Drill Size 1.73 mm, Thread Limit H1/H2, Class of Fit JIS 2, Number of Flutes 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.