Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Point Tap, Taper 2 Flutes

  • Mfr # 2021763-M3

  • Zoro # G2890769


product price: $51.79
/ea

Key Features

Shank Dia.
3.50mm
Tap Material
High Speed Steel
Tap Dimension Type
Metric
Tap Chamfer
Taper
Tap Size
M3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2021763-M3
Zoro #
G2890769
UPC #
-
Country of Origin
India

Dimensions

Shank Dia.
3.50mm
Tap Dimension Type
Metric
Tap Size
M3
Overall Length
57.25mm
Tap Thread Size
M3-0.5
Thread Length
10.00mm
75% Thread Drill Size
2.50 mm
Drill Bit Size
2.50 mm
Square Size
2.70 mm
65% Thread Drill Size
#38
Thread Size
M3x0.5
55% Thread Drill Size
#37
Shank Length
46.00 mm
Pitch Diameter Limit
6HX

Details

Item
Spiral Point Tap
Tap Material
High Speed Steel
Tap Chamfer
Taper
Tap Style
Spiral Point
Number of Flutes
2
Thread Direction
Right Hand
Tap Thread Type
Metric Coarse
Tap Finish
AlCrN
Cutting Direction - Machining
Right Hand
Thread Standard
Metric Coarse
Series
Prototex TiNi Plus
Spiral Direction
Neutral
Primary Material Application ISO Code
S
Extended Neck
Yes
Shank Type - Machining
Straight
Primary Material Application
Nickel, Titanium
Measurement System
Metric
Coolant Fed
Non-Coolant Through
Thread Pitch
0.50 mm
Thread Limit
6HX
Class of Fit
JIS 2
Helix Angle
0 Degrees
Number of Pieces
1
List Number
2021763

Description

Spiral Point Tap, Thread Size M3x0.5, Metric, Overall Length 56 mm, High Speed Steel, AlCrN, Right Hand, Thread Length 10 mm, 75 Percent Thread Drill Size 2.50 mm, Class of Fit JIS 2, Number of Flutes 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.