Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Point Tap Taper, 2 Flutes

  • Mfr # 22217-UNC5

  • Zoro # G2897017


product price: $55.59
/ea

Key Features

Shank Dia.
1/8"
Tap Material
High Speed Steel
Tap Dimension Type
Inch
Tap Chamfer
Taper
Tap Size
#5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
22217-UNC5
Zoro #
G2897017
UPC #
-
Country of Origin
Germany

Dimensions

Shank Dia.
1/8"
Tap Dimension Type
Inch
Tap Size
#5
Overall Length
2-1/4"
Thread Length
3/8"
Tap Thread Size
#5-40
65% Thread Drill Size
#37
75% Thread Drill Size
#39
55% Thread Drill Size
#36
Drill Bit Size
0.1040 in
Shank Length
46.00 mm
Square Size
2.70 mm
Thread Size
#5-40
Pitch Diameter Limit
2B

Details

Item
Spiral Point Tap
Tap Material
High Speed Steel
Tap Chamfer
Taper
Tap Style
Spiral Point
Number of Flutes
2
Tap Thread Type
UNC
Thread Direction
Right Hand
Tap Finish
Uncoated
Cutting Direction - Machining
Right Hand
Class of Fit
H3
Extended Neck
Yes
Primary Material Application ISO Code
M, P, S
Spiral Direction
Neutral
Primary Material Application
Nickel, Stainless Steel, Steel, Titanium
Thread Limit
H2, H3
Series
Prototex TiNi
Shank Type - Machining
Straight
Thread Standard
UNC
Secondary Material Application
Aluminum, Brass, Bronze, Copper
Secondary Material Application ISO Code
N
Measurement System
Pipe
Threads per Inch
40
Coolant Fed
Non-Coolant Through
Helix Angle
0 Degrees
List Number
22217
Number of Pieces
1

Description

Spiral Point Tap, Thread Size #5-40, UNC, Overall Length 56 mm, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 10 mm, 75 Percent Thread Drill Size #39, Thread Limit H2/H3, Class of Fit H3, Number of Flutes 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.