Zoro Homepage

Spiral Point Tap Taper, 2 Flutes

  • Mfr # P22200-UNC8

  • Zoro # G2901171


product price: $31.95
/ea

Key Features

Shank Dia.
3/16"
Tap Material
High Speed Steel
Tap Dimension Type
Inch
Tap Chamfer
Taper
Tap Size
#8
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P22200-UNC8
Zoro #
G2901171
UPC #
-
Country of Origin
Germany

Dimensions

Shank Dia.
3/16"
Tap Dimension Type
Inch
Tap Size
#8
Overall Length
2-9/16"
Thread Length
1/2"
Tap Thread Size
#8-32
Thread Size
#8-32
Drill Bit Size
0.1380 in
Shank Length
42.00 mm
Square Size
3.40 mm
55% Thread Drill Size
3.60 mm
75% Thread Drill Size
3.40 mm
Pitch Diameter Limit
3B

Details

Item
Spiral Point Tap
Tap Material
High Speed Steel
Tap Chamfer
Taper
Tap Style
Spiral Point
Number of Flutes
2
Thread Direction
Right Hand
Tap Thread Type
UNC
Tap Finish
Uncoated
Cutting Direction - Machining
Right Hand
Threads per Inch
32
Extended Neck
Yes
Coolant Fed
Non-Coolant Through
Secondary Material Application ISO Code
N, O
Shank Type - Machining
Straight
Spiral Direction
Neutral
Thread Limit
3B
Secondary Material Application
Aluminum, Brass, Bronze, Composite, Copper
Class of Fit
JIS 2
Thread Standard
UNC
Measurement System
Pipe
Primary Material Application
Steel
Primary Material Application ISO Code
P
Series
Prototex X·pert P
Helix Angle
0 Degrees
List Number
P22200
Number of Pieces
1

Description

Spiral Point Tap, Thread Size #8-32, UNC, Overall Length 63 mm, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 12 mm, 75 Percent Thread Drill Size 3.40 mm, Class of Fit JIS 2, Number of Flutes 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.