Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Point Tap, Taper, 2

  • Mfr # P2021005-M6

  • Zoro # G2520292


product price: $57.39
/ea

Key Features

Shank Dia.
6.00mm
Tap Material
High Speed Steel
Tap Dimension Type
Metric
Tap Chamfer
Taper
Tap Size
M6
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P2021005-M6
Zoro #
G2520292
UPC #
-
Country of Origin
Germany

Dimensions

Shank Dia.
6.00mm
Tap Dimension Type
Metric
Tap Size
M6
Overall Length
82.50mm
Thread Length
15.00mm
Tap Thread Size
M6-1
75% Thread Drill Size
5.00 mm
Shank Length
50.00 mm
Square Size
4.90 mm
55% Thread Drill Size
5.25 mm
Thread Size
M6x1
Drill Bit Size
5.00 mm
65% Thread Drill Size
13/64 in
Pitch Diameter Limit
6H

Details

Item
Spiral Point Tap
Tap Material
High Speed Steel
Tap Chamfer
Taper
Tap Style
Spiral Point
Number of Flutes
2
Tap Thread Type
Metric Coarse
Tap Finish
TiN
Thread Direction
Right Hand
Cutting Direction - Machining
Right Hand
Coolant Fed
Non-Coolant Through
Series
Prototex X·pert P
Secondary Material Application ISO Code
N, O
Primary Material Application
Steel
Extended Neck
Yes
Measurement System
Metric
Secondary Material Application
Aluminum, Brass, Bronze, Composite, Copper
Thread Standard
Metric Coarse
Thread Limit
D4, D5
Primary Material Application ISO Code
P
Spiral Direction
Neutral
Thread Pitch
1.00 mm
Shank Type - Machining
Straight
Class of Fit
6H
Helix Angle
0 Degrees
List Number
P2021005
Number of Pieces
1

Description

Spiral Point Tap, Thread Size M6x1, Metric Coarse, Overall Length 80.00 mm, High Speed Steel, TiN, Right Hand, Thread Length 15.00 mm, 75 Percent Thread Drill Size 5.00 mm, Thread Limit D4, D5, Class of Fit 6H, Number of Flutes 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.