Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Point Tap, Taper, 3

  • Mfr # AEP2321002-UNF5/16

  • Zoro # G2567518


product price: $85.85
/ea
Free Shipping & Returns

Key Features

Shank Dia.
5/16"
Tap Material
High Speed Steel
Tap Style
Spiral Point
Tap Size
5/16"
Tap Chamfer
Taper
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AEP2321002-UNF5/16
Zoro #
G2567518
UPC #
-
Country of Origin
Germany

Dimensions

Shank Dia.
5/16"
Tap Size
5/16"
Tap Dimension Type
Inch
Overall Length
3-11/16"
Tap Thread Size
5/16"-24
Thread Length
11/16"
Shank Length
55.00 mm
Drill Bit Size
0.2720 in
55% Thread Drill Size
9/32 in
Tap Length Standard
DIN
Square Size
6.05 mm
Thread Size
5/16"-24
65% Thread Drill Size
J
75% Thread Drill Size
I
Pitch Diameter Limit
2B

Details

Item
Spiral Point Tap
Tap Material
High Speed Steel
Tap Style
Spiral Point
Tap Chamfer
Taper
Number of Flutes
3
Tap Finish
Hard Lube
Tap Thread Type
UNF
Thread Direction
Right Hand
Series
Prototex Eco Plus
Cutting Direction - Machining
Right Hand
Class of Fit
H3
Primary Material Application ISO Code
K, M, N, P
Threads per Inch
24
Tap Shank Standard
ANSI
Primary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Stainless Steel, Steel
Measurement System
Fractional Inch
Thread Limit
H3, H4
Extended Neck
Yes
Thread Standard
UNF
Coolant Fed
Non-Coolant Through
Shank Type - Machining
Straight
Spiral Direction
Neutral
Helix Angle
0 Degrees
Number of Pieces
1
List Number
AEP2321002

Description

Spiral Point Tap, Thread Size 5/16 In.-24, UNF, Overall Length 90 mm, High Speed Steel, THL, Right Hand, Thread Length 18 mm, 75 Percent Thread Drill Size I, Thread Limit H3/H4, Class of Fit H3, Number of Flutes 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.