Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Point Tap, Taper 3 Flutes

  • Mfr # 20890-M10

  • Zoro # G2894162


product price: $99.15
/ea
Free Shipping & Returns

Key Features

Shank Dia.
7.00mm
Tap Style
Spiral Point
Tap Chamfer
Taper
Tap Dimension Type
Metric
Tap Material
High Speed Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
20890-M10
Zoro #
G2894162
UPC #
-
Country of Origin
India

Dimensions

Shank Dia.
7.00mm
Tap Dimension Type
Metric
Tap Size
M10
Overall Length
144.00mm
Thread Length
45.00mm
Tap Thread Size
M10-1.5
Pitch Diameter Limit
6H
65% Thread Drill Size
8.50 mm
Shank Length
23.00 mm
Thread Size
M10x1.5
55% Thread Drill Size
8.90 mm
Square Size
5.50 mm
Tap Length Standard
DIN 13, ISO 2
75% Thread Drill Size
11/32 in

Details

Item
Spiral Point Tap
Tap Style
Spiral Point
Tap Chamfer
Taper
Tap Material
High Speed Steel
Thread Direction
Right Hand
Number of Flutes
3
Standards
DIN 357
Tap Thread Type
Metric
Number of Pieces
1
List Number
20890
Tap Finish
Uncoated
Cutting Direction - Machining
Right Hand
Series
MMB
Primary Material Application ISO Code
P
Tap Type
Spiral Point
Spiral Direction
Neutral
Material Grade - Machining
Vanadium High Speed Steel
Extended Shank
Yes
Extended Neck
Yes
Thread Pitch
1.50mm
Thread Standard
Metric Coarse
Tap Shank Standard
DIN 13, ISO 2
Primary Material Application
Steel
Thread Limit
D4, D5
Coolant Fed
Non-Coolant Through
Measurement System
Metric
Helix Angle
0 Degrees

Description

Extension Tap, Thread Size M10x1.5, Metric, Overall Length 140 mm, Cobalt High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 45 mm, 75 Percent Thread Drill Size 11/32 in, Thread Limit D4, D5, Number of Flutes 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.