Spiral Point Tap Taper, 3 Flutes
Mfr # 212661-M10X1.25
Zoro # G2894357
product price: $85.85
/ea
Free Shipping & Returns
Key Features
Shank Dia.
7.00mm
Tap Material
High Speed Steel
Tap Style
Spiral Point
Tap Size
M10
Tap Chamfer
Taper
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
212661-M10X1.25
Zoro #
G2894357
UPC #
-
Country of Origin
Germany
Dimensions
Shank Dia.
7.00mm
Tap Size
M10
Tap Dimension Type
Metric
Overall Length
102.00mm
Tap Thread Size
M10-1.25
Thread Length
20.00mm
65% Thread Drill Size
8.90 mm
Shank Length
23.00 mm
Thread Size
M10x1.25
55% Thread Drill Size
9.10 mm
Square Size
5.50 mm
Drill Bit Size
8.75 mm
75% Thread Drill Size
0.3438 in
Pitch Diameter Limit
6HX
Description
Spiral Point Tap, Thread Size M10x1.25, Metric, Overall Length 100 mm, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 20 mm, 75 Percent Thread Drill Size 0.3438 in, Class of Fit JIS 2, Number of Flutes 3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.