Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Point Tap Taper, 3 Flutes

  • Mfr # 23207-UNF6

  • Zoro # G2897839


product price: $69.35
/ea

Key Features

Shank Dia.
3/16"
Tap Material
High Speed Steel
Tap Style
Spiral Point
Tap Size
#6
Tap Chamfer
Taper
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
23207-UNF6
Zoro #
G2897839
UPC #
-
Country of Origin
Germany

Dimensions

Shank Dia.
3/16"
Tap Size
#6
Tap Dimension Type
Inch
Overall Length
2-1/4"
Thread Length
1/2"
Tap Thread Size
#6-40
Square Size
3.00 mm
55% Thread Drill Size
#31
75% Thread Drill Size
#33
Thread Size
#6-40
65% Thread Drill Size
#32
Drill Bit Size
0.1160 in
Shank Length
44.00 mm
Pitch Diameter Limit
3B

Details

Item
Spiral Point Tap
Tap Material
High Speed Steel
Tap Style
Spiral Point
Tap Chamfer
Taper
Number of Flutes
3
Thread Direction
Right Hand
Tap Thread Type
UNF
Tap Finish
Uncoated
Cutting Direction - Machining
Right Hand
Threads per Inch
40
Extended Neck
Yes
Series
Prototex TiNi
Secondary Material Application ISO Code
N
Measurement System
Pipe
Secondary Material Application
Aluminum, Brass, Bronze, Copper
Class of Fit
H3
Primary Material Application ISO Code
M, P, S
Primary Material Application
Nickel, Stainless Steel, Steel, Titanium
Thread Limit
H2
Thread Standard
UNF
Spiral Direction
Neutral
Shank Type - Machining
Straight
Coolant Fed
Non-Coolant Through
Helix Angle
0 Degrees
Number of Pieces
1
List Number
23207

Description

Spiral Point Tap, Thread Size #6-40, UNF, Overall Length 56 mm, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 12 mm, 75 Percent Thread Drill Size #33, Thread Limit H2, Class of Fit H3, Number of Flutes 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.