Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Point Tap Taper, 3 Flutes

  • Mfr # A2320760-UNF3/8

  • Zoro # G2563108


product price: $43.39
/ea

Key Features

Shank Dia.
3/8"
Tap Material
High Speed Steel
Tap Style
Spiral Point
Tap Size
3/8"
Tap Chamfer
Taper
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A2320760-UNF3/8
Zoro #
G2563108
UPC #
-
Country of Origin
Germany

Dimensions

Shank Dia.
3/8"
Tap Size
3/8"
Tap Dimension Type
Inch
Overall Length
3-1/8"
Tap Thread Size
3/8"-24
Pitch Diameter Limit
3B
Thread Length
3/4"
Thread Size
3/8"-24
Drill Bit Size
0.3350 in
75% Thread Drill Size
8.50 mm
55% Thread Drill Size
11/32 in
Square Size
7.26 mm
Shank Length
39.10 mm
65% Thread Drill Size
R

Details

Item
Spiral Point Tap
Tap Material
High Speed Steel
Tap Style
Spiral Point
Tap Chamfer
Taper
Number of Flutes
3
Number of Pieces
1
Tap Finish
Uncoated
Tap Thread Type
UNF
Thread Direction
Right Hand
List Number
A2320760
Cutting Direction - Machining
Right Hand
Series
Prototex TiNi
Thread Limit
H3
Spiral Direction
Neutral
Shank Type - Machining
Straight
Primary Material Application ISO Code
M, P, S
Threads per Inch
24
Coolant Fed
Non-Coolant Through
Measurement System
Fractional Inch
Secondary Material Application ISO Code
N
Primary Material Application
Nickel, Stainless Steel, Steel, Titanium
Class of Fit
6H
Secondary Material Application
Aluminum, Brass, Bronze, Copper
Extended Neck
Yes
Thread Standard
UNF
Helix Angle
0 Degrees

Description

Spiral Point Tap, Thread Size 3/8 In.-24, UNF, Overall Length 74.6 mm, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 19 mm, 75 Percent Thread Drill Size 8.50 mm, Thread Limit H3, Class of Fit 6H, Number of Flutes 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.