Shop All Spiral Point 3-Flute Taps
Walter
Spiral Point Tap Taper, 3 Flutes
Mfr # AEP2221002-UNC6
Zoro # G2567192
$45.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size #6-32
- Tap Chamfer Plug
- Tap Thread Type UNC
- Number of Flutes 3
- Thread Direction Right Hand
Product Information
- Brand Walter
- MFR # AEP2221002-UNC6
- Zoro # G2567192
- Country of Origin Germany
- Category Spiral Point 3-Flute Taps
Dimensions
Tap Thread Size | #6-32 |
Thread Length | 11.00 mm |
Tap Dimension Type | Inch |
Overall Length | 56.00 mm |
Shank Dia. | 3.58 mm |
Pitch Diameter Limit | 2B |
Tap Size | #6 |
Drill Bit Size | 0.1120 in |
Square Size | 2.79 mm |
Shank Length | 36.00 mm |
Thread Size | #6-32 |
75% Thread Drill Size | #36 |
Tap Length Standard | DIN |
55% Thread Drill Size | #32 |
65% Thread Drill Size | #34 |
Details
Description
Spiral Point Tap, Thread Size #6-32, UNC, Overall Length 56.00 mm, HSS-E, THL, Right Hand, Thread Length 11.00 mm, 75 Percent Thread Drill Size #36, Thread Limit H3, H4, Class of Fit H3, Number of Flutes 3
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ERICKSON Shell Mill Holder, HSK50A, 1 (HSK50ASMC100225)
- TEKTON 1-5/16 Inch Angle Head Open End Wrench (WAE83033)
- UWS Replacement Key, 003-HDL-KEY0008 (003-HDL-KEY0008)
- ZORO SELECT Pick-up Tool w/Release, 20 3/4 In (3DYE1)
- WALTER Spiral Point Tap, Taper 3 Flutes (A2220760-UNC1/4)
- WALTER Spiral Point Tap Taper, 3 Flutes (P28360-BSW1/2)
- OSG Spiral Point Tap, Plug, 3 (1982500)
- OSG Spiral Point Tap Plug, 2 Flutes (1306300208)
- CLEVELAND Spiral Point Tap, Plug 3 Flutes (C86106)
- CLE-LINE Spiral Point Tap, 5/8"-11, Plug, UNC, 3 Flutes, Bright (C00803)
- WIDIA Spiral Point Tap, Plug, 3 (5365806)
- Walter Taps