Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Point Tap Taper, 3 Flutes

  • Mfr # EP2221302-UNC6

  • Zoro # G2514272


product price: $50.65
/ea

Key Features

Shank Dia.
3/16"
Tap Material
High Speed Steel
Tap Style
Spiral Point
Tap Size
#6
Tap Chamfer
Taper
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EP2221302-UNC6
Zoro #
G2514272
UPC #
-
Country of Origin
Germany

Dimensions

Shank Dia.
3/16"
Tap Size
#6
Tap Dimension Type
Inch
Overall Length
2-1/4"
Thread Length
7/16"
Tap Thread Size
#6-32
Drill Bit Size
0.1120 in
65% Thread Drill Size
#34
Thread Size
#6-32
55% Thread Drill Size
#32
Square Size
3.00 mm
75% Thread Drill Size
#36
Shank Length
36.00 mm
Pitch Diameter Limit
2B

Details

Item
Spiral Point Tap
Tap Material
High Speed Steel
Tap Style
Spiral Point
Tap Chamfer
Taper
Number of Flutes
3
Tap Thread Type
UNC
Tap Finish
Hard Lube
Thread Direction
Right Hand
Cutting Direction - Machining
Right Hand
Thread Standard
UNC
Measurement System
Pipe
Primary Material Application ISO Code
K, M, N, P
Shank Type - Machining
Straight
Class of Fit
H3
Extended Neck
Yes
Coolant Fed
Non-Coolant Through
Threads per Inch
32
Primary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Stainless Steel, Steel
Thread Limit
H3, H4
Series
Prototex Eco Plus
Spiral Direction
Neutral
Helix Angle
0 Degrees
Number of Pieces
1
List Number
EP2221302

Description

Spiral Point Tap, Thread Size #6-32, UNC, Overall Length 56 mm, High Speed Steel, THL, Right Hand, Thread Length 11 mm, 75 Percent Thread Drill Size #36, Thread Limit H3/H4, Class of Fit H3, Number of Flutes 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.