Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Point Tap Taper, 3 Flutes

  • Mfr # EP2226302-UNC5/16

  • Zoro # G2514458


product price: $78.29
/ea
Free Shipping & Returns

Key Features

Shank Dia.
1/4"
Tap Material
High Speed Steel
Tap Style
Spiral Point
Tap Size
5/16"
Tap Chamfer
Taper
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EP2226302-UNC5/16
Zoro #
G2514458
UPC #
-
Country of Origin
Germany

Dimensions

Shank Dia.
1/4"
Tap Size
5/16"
Tap Dimension Type
Inch
Overall Length
3-11/16"
Thread Length
11/16"
Tap Thread Size
5/16"-18
Square Size
4.90 mm
Thread Size
5/16"-18
55% Thread Drill Size
I
75% Thread Drill Size
F
Shank Length
23.00 mm
65% Thread Drill Size
17/64 in
Drill Bit Size
0.2600 in
Pitch Diameter Limit
2B

Details

Item
Spiral Point Tap
Tap Material
High Speed Steel
Tap Style
Spiral Point
Tap Chamfer
Taper
Number of Flutes
3
Thread Direction
Right Hand
Tap Finish
Hard Lube
Tap Thread Type
UNC
Cutting Direction - Machining
Right Hand
Shank Type - Machining
Straight
Threads per Inch
18
Thread Limit
H4, H5
Extended Neck
Yes
Thread Standard
UNC
Spiral Direction
Neutral
Class of Fit
H3
Primary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Stainless Steel, Steel
Coolant Fed
Non-Coolant Through
Measurement System
Fractional Inch
Series
Prototex Eco Plus
Primary Material Application ISO Code
K, M, N, P
Helix Angle
0 Degrees
List Number
EP2226302
Number of Pieces
1

Description

Spiral Point Tap, Thread Size 5/16 In.-18, UNC, Overall Length 90 mm, High Speed Steel, THL, Right Hand, Thread Length 18 mm, 75 Percent Thread Drill Size F, Thread Limit H4/H5, Class of Fit H3, Number of Flutes 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.