Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Point Tap Taper, 3 Flutes

  • Mfr # M20213-M4.5

  • Zoro # G2515578


product price: $46.19
/ea

Key Features

Shank Dia.
6.00mm
Tap Material
High Speed Steel
Tap Style
Spiral Point
Tap Size
M4.5
Tap Chamfer
Taper
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M20213-M4.5
Zoro #
G2515578
UPC #
-
Country of Origin
India

Dimensions

Shank Dia.
6.00mm
Tap Size
M4.5
Tap Dimension Type
Metric
Overall Length
72.00mm
Thread Length
13.00mm
Tap Thread Size
M4.5-0.75
55% Thread Drill Size
5/32 in
Square Size
4.90 mm
Drill Bit Size
3.70 mm
75% Thread Drill Size
#25
Thread Size
M4.5x0.75
Shank Length
45.00 mm
65% Thread Drill Size
#24
Pitch Diameter Limit
6HX

Details

Item
Spiral Point Tap
Tap Material
High Speed Steel
Tap Style
Spiral Point
Tap Chamfer
Taper
Number of Flutes
3
Thread Direction
Right Hand
Tap Thread Type
Metric Coarse
Tap Finish
Steam Oxide
Cutting Direction - Machining
Right Hand
Thread Pitch
0.75 mm
Shank Type - Machining
Straight
Series
Prototex X·pert M
Extended Neck
Yes
Thread Standard
Metric Coarse
Spiral Direction
Neutral
Primary Material Application
Stainless Steel
Secondary Material Application
Steel
Thread Limit
6HX
Measurement System
Metric
Primary Material Application ISO Code
M
Secondary Material Application ISO Code
P
Coolant Fed
Non-Coolant Through
Class of Fit
H3
Helix Angle
0 Degrees
List Number
M20213
Number of Pieces
1

Description

Spiral Point Tap, Thread Size M4.5x0.75, Metric, Overall Length 70 mm, Cobalt High Speed Steel, Black Oxide, Right Hand, Thread Length 13 mm, 75 Percent Thread Drill Size #25, Class of Fit H3, Number of Flutes 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.