Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Point Tap Taper, 3 Flutes

  • Mfr # M2121305-M6X0.5

  • Zoro # G2517090


product price: $70.35
/ea

Key Features

Shank Dia.
6.00mm
Tap Material
High Speed Steel
Tap Style
Spiral Point
Tap Size
M6
Tap Chamfer
Taper
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M2121305-M6X0.5
Zoro #
G2517090
UPC #
-
Country of Origin
India

Dimensions

Shank Dia.
6.00mm
Tap Size
M6
Tap Dimension Type
Metric
Overall Length
83.00mm
Thread Length
15.00mm
Tap Thread Size
M6-0.5
Shank Length
50.00 mm
Square Size
4.90 mm
Drill Bit Size
5.50 mm
Thread Size
M6x0.5
Pitch Diameter Limit
6HX

Details

Item
Spiral Point Tap
Tap Material
High Speed Steel
Tap Style
Spiral Point
Tap Chamfer
Taper
Number of Flutes
3
Tap Thread Type
Metric Fine
Tap Finish
TiN
Thread Direction
Right Hand
Cutting Direction - Machining
Right Hand
Primary Material Application
Stainless Steel
Spiral Direction
Neutral
Coolant Fed
Non-Coolant Through
Thread Limit
6HX
Series
Prototex X·pert M
Secondary Material Application ISO Code
P
Secondary Material Application
Steel
Thread Pitch
0.50 mm
Primary Material Application ISO Code
M
Thread Standard
Metric Fine
Shank Type - Machining
Straight
Extended Neck
Yes
Measurement System
Metric
Class of Fit
H3
Helix Angle
0 Degrees
Number of Pieces
1
List Number
M2121305

Description

Spiral Point Tap, Thread Size M6x0.5, Metric, Overall Length 80 mm, High Speed Steel, TiN, Right Hand, Thread Length 15 mm, Class of Fit H3, Number of Flutes 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.