Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Point Tap, Taper, 3

  • Mfr # P203009-EGM2.5

  • Zoro # G2520837


product price: $38.55
/ea

Key Features

Shank Dia.
3.50mm
Tap Material
High Speed Steel
Tap Style
Spiral Point
Tap Size
M2.5
Tap Chamfer
Taper
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P203009-EGM2.5
Zoro #
G2520837
UPC #
-
Country of Origin
Germany

Dimensions

Shank Dia.
3.50mm
Tap Size
M2.5
Tap Dimension Type
Metric
Overall Length
57.30mm
Pitch Diameter Limit
6HMOD
Thread Length
9.00mm
Tap Thread Size
M2.5-0.45
55% Thread Drill Size
#44
Shank Length
38.00 mm
65% Thread Drill Size
2.10 mm
Square Size
2.70 mm
Thread Size
M2.5x0.45
75% Thread Drill Size
#46

Details

Item
Spiral Point Tap
Tap Material
High Speed Steel
Tap Style
Spiral Point
Tap Chamfer
Taper
Number of Flutes
3
Tap Thread Type
EGM
Thread Direction
Right Hand
Tap Finish
Uncoated
Number of Pieces
1
List Number
P203009
Cutting Direction - Machining
Right Hand
Series
Prototex X·pert P
Thread Limit
6HMOD
Thread Standard
Metric
Thread Pitch
0.45mm
Material Grade - Machining
Vanadium High Speed Steel
Features
For Long-Chipping Materials
Spiral Direction
Neutral
Shank Type - Machining
Straight
Primary Material Application ISO Code
P
Coolant Fed
Non-Coolant Through
Primary Material Application
Steel
Class of Fit
6HMOD
Measurement System
Metric
Secondary Material Application
Aluminum, Brass, Bronze, Composite, Copper
Secondary Material Application ISO Code
N, O
Helix Angle
0 Degrees

Description

Screw Thread Insert STI Tap, Thread Size M2.5x0.45, Metric, Overall Length 56 mm, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 9 mm, Tap Chamfer Plug, Thread Limit 6HMOD, Class of Fit 6HMOD, Number of Flutes 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.