Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Point Tap, Taper, 3

  • Mfr # P203103-M3

  • Zoro # G2521010


product price: $49.95
/ea

Key Features

Shank Dia.
3.50mm
Tap Material
High Speed Steel
Tap Style
Spiral Point
Tap Size
M3
Tap Chamfer
Taper
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P203103-M3
Zoro #
G2521010
UPC #
-
Country of Origin
India

Dimensions

Shank Dia.
3.50mm
Tap Size
M3
Tap Dimension Type
Metric
Overall Length
113.00mm
Tap Thread Size
M3-0.5
Thread Length
9.00mm
Shank Length
94.00 mm
Drill Bit Size
2.50 mm
Thread Size
M3x0.5
75% Thread Drill Size
2.50 mm
65% Thread Drill Size
#38
Square Size
2.70 mm
55% Thread Drill Size
#37
Pitch Diameter Limit
6H

Details

Item
Spiral Point Tap
Tap Material
High Speed Steel
Tap Style
Spiral Point
Tap Chamfer
Taper
Number of Flutes
3
Thread Direction
Right Hand
Tap Finish
Uncoated
Tap Thread Type
Metric Coarse
Cutting Direction - Machining
Right Hand
Secondary Material Application ISO Code
N, O
Thread Pitch
0.50 mm
Secondary Material Application
Aluminum, Brass, Bronze, Composite, Copper
Primary Material Application ISO Code
P
Measurement System
Metric
Coolant Fed
Non-Coolant Through
Thread Limit
D3
Extended Neck
Yes
Primary Material Application
Steel
Series
Prototex X·pert P
Shank Type - Machining
Straight
Thread Standard
Metric Coarse
Spiral Direction
Neutral
Class of Fit
JIS 2
Helix Angle
0 Degrees
Number of Pieces
1
List Number
P203103

Description

Spiral Point Tap, Thread Size M3x0.5, Metric, Overall Length 112 mm, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 9 mm, 75 Percent Thread Drill Size 2.50 mm, Thread Limit D3, Class of Fit JIS 2, Number of Flutes 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.