Spiral Point Tap, Taper, 4
Mfr # 23267-UNF7/16
Zoro # G2897872
product price: $133.99
/ea
Free Shipping & Returns
Key Features
Tap Style
Spiral Point
Tap Size
7/16"
Tap Dimension Type
Inch
Tap Material
High Speed Steel
Tap Chamfer
Taper
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
23267-UNF7/16
Zoro #
G2897872
UPC #
-
Country of Origin
Germany
Dimensions
Tap Size
7/16"
Tap Dimension Type
Inch
Overall Length
4-9/16"
Shank Dia.
3/8"
Tap Thread Size
7/16"-20
Thread Length
15/16"
65% Thread Drill Size
10.00 mm
75% Thread Drill Size
9.95 mm
55% Thread Drill Size
10.20 mm
Shank Length
24.00 mm
Square Size
6.20 mm
Thread Size
7/16"-20
Drill Bit Size
0.3900 in
Pitch Diameter Limit
2B
Description
Spiral Point Tap, Thread Size 7/16 In.-20, UNF, Overall Length 100 mm, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 20 mm, 75 Percent Thread Drill Size 9.95 mm, Thread Limit H4/H5, Class of Fit 6H, Number of Flutes 4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.