Spiral Point Tap, Taper 4 Flutes
Mfr # 212661-M14X1.5
Zoro # G2894442
product price: $115.99
/ea
Free Shipping & Returns
Key Features
Tap Style
Spiral Point
Tap Size
M14
Tap Dimension Type
Metric
Tap Material
High Speed Steel
Tap Chamfer
Taper
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
212661-M14X1.5
Zoro #
G2894442
UPC #
-
Country of Origin
Germany
Dimensions
Tap Size
M14
Tap Dimension Type
Metric
Overall Length
100.00mm
Thread Length
21.00mm
Shank Dia.
11.00mm
Tap Thread Size
M14-1.5
Shank Length
29.00 mm
Drill Bit Size
12.50 mm
Thread Size
M14x1.5
75% Thread Drill Size
12.50 mm
Square Size
9.00 mm
65% Thread Drill Size
1/2 in
55% Thread Drill Size
12.90 mm
Pitch Diameter Limit
6HX
Description
Spiral Point Tap, Thread Size M14x1.5, Metric, Overall Length 100 mm, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 21 mm, 75 Percent Thread Drill Size 12.50 mm, Class of Fit 2B, Number of Flutes 4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.