Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Point Tap, Taper 4 Flutes

  • Mfr # 22267-UNC5/8

  • Zoro # G2897190


product price: $132.99
/ea
Free Shipping & Returns

Key Features

Tap Style
Spiral Point
Tap Size
5/8"
Tap Dimension Type
Inch
Tap Material
High Speed Steel
Tap Chamfer
Taper
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
22267-UNC5/8
Zoro #
G2897190
UPC #
-
Country of Origin
Germany

Dimensions

Tap Size
5/8"
Tap Dimension Type
Inch
Overall Length
4-5/16"
Tap Thread Size
5/8"-11
Shank Dia.
1/2"
Thread Length
1"
Thread Size
5/8"-11
Shank Length
42.00 mm
55% Thread Drill Size
14.20 mm
75% Thread Drill Size
13.60 mm
65% Thread Drill Size
13.90 mm
Square Size
9.00 mm
Drill Bit Size
0.5830 in
Pitch Diameter Limit
2B

Details

Item
Spiral Point Tap
Tap Style
Spiral Point
Tap Material
High Speed Steel
Tap Chamfer
Taper
Number of Flutes
4
Tap Thread Type
UNC
Tap Finish
Uncoated
Thread Direction
Right Hand
Cutting Direction - Machining
Right Hand
Threads per Inch
11
Secondary Material Application ISO Code
N
Thread Standard
UNC
Shank Type - Machining
Straight
Measurement System
Fractional Inch
Thread Limit
H5, H6
Spiral Direction
Neutral
Series
Prototex TiNi
Primary Material Application
Nickel, Stainless Steel, Steel, Titanium
Class of Fit
2B
Primary Material Application ISO Code
M, P, S
Secondary Material Application
Aluminum, Brass, Bronze, Copper
Coolant Fed
Non-Coolant Through
Extended Neck
Yes
Helix Angle
0 Degrees
Number of Pieces
1
List Number
22267

Description

Spiral Point Tap, Thread Size 5/8 In.-11, UNC, Overall Length 110 mm, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 25 mm, 75 Percent Thread Drill Size 13.60 mm, Thread Limit H5/H6, Class of Fit 2B, Number of Flutes 4

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.