Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Point Tap Taper, 4 Flutes

  • Mfr # A2225766-UNC7/8

  • Zoro # G2559897


product price: $211.99
/ea
Free Shipping & Returns

Key Features

Tap Style
Spiral Point
Tap Size
7/8"
Tap Dimension Type
Inch
Tap Material
High Speed Steel
Tap Chamfer
Taper
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A2225766-UNC7/8
Zoro #
G2559897
UPC #
-
Country of Origin
Germany

Dimensions

Tap Size
7/8"
Tap Dimension Type
Inch
Overall Length
4-11/16"
Pitch Diameter Limit
3B
Thread Length
1-1/4"
Shank Dia.
11/16"
Tap Thread Size
7/8"-9
55% Thread Drill Size
51/64 in
75% Thread Drill Size
19.50 mm
Thread Size
7/8"-9
Square Size
13.28 mm
Drill Bit Size
0.7680 in
65% Thread Drill Size
25/32 in
Shank Length
87.00 mm

Details

Item
Spiral Point Tap
Tap Style
Spiral Point
Tap Material
High Speed Steel
Tap Chamfer
Taper
Number of Flutes
4
List Number
A2225766
Number of Pieces
1
Tap Finish
TiCN
Thread Direction
Right Hand
Tap Thread Type
UNC
Cutting Direction - Machining
Right Hand
Series
Prototex TiNi
Primary Material Application ISO Code
M, P, S
Spiral Direction
Neutral
Shank Type - Machining
Straight
Measurement System
Fractional Inch
Coolant Fed
Non-Coolant Through
Threads per Inch
9
Extended Neck
Yes
Powdered Metal Base Material
Cobalt
Primary Material Application
Nickel, Stainless Steel, Steel, Titanium
Thread Limit
H4, H5
Thread Standard
UNC
Secondary Material Application
Aluminum, Brass, Bronze, Copper
Secondary Material Application ISO Code
N
Class of Fit
3B
Helix Angle
0 Degrees

Description

Spiral Point Tap, Thread Size 7/8 In.-9, UNC, Overall Length 119 mm, Cobalt High Speed Steel, TiCN, Right Hand, Thread Length 32 mm, 75 Percent Thread Drill Size 19.50 mm, Thread Limit H4/H5, Class of Fit 3B, Number of Flutes 4

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.