Spiral Point Tap Taper, 4 Flutes
Mfr # P23360-UNF1.1/8
Zoro # G2902258
product price: $297.99
/ea
Free Shipping & Returns
Key Features
Tap Style
Spiral Point
Tap Size
1/8"
Tap Dimension Type
Inch
Tap Material
High Speed Steel
Tap Chamfer
Taper
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
P23360-UNF1.1/8
Zoro #
G2902258
UPC #
-
Country of Origin
Germany
Dimensions
Tap Size
1/8"
Tap Dimension Type
Inch
Overall Length
5-15/16"
Tap Thread Size
1-1/8"-12
Shank Dia.
7/8"
Thread Length
1"
Square Size
18.00 mm
75% Thread Drill Size
1.0438 in
65% Thread Drill Size
1.0546 in
Shank Length
124.00 mm
Drill Bit Size
1.0430 in
Thread Size
1 1/8"-12
Pitch Diameter Limit
2B
Description
Spiral Point Tap, Thread Size 1 1/8 In.-12, UNF, Overall Length 150 mm, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 26 mm, 75 Percent Thread Drill Size 1.0438 in, Thread Limit 2B, Class of Fit JIS 2, Number of Flutes 4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.