Zoro Homepage

Spiral Point Tap, Taper 4 Flutes

  • Mfr # P28360-BSW1

  • Zoro # G2903579


product price: $222.99
/ea
Free Shipping & Returns

Key Features

Tap Style
Spiral Point
Tap Size
1"
Tap Dimension Type
Inch
Tap Material
High Speed Steel
Tap Chamfer
Taper
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P28360-BSW1
Zoro #
G2903579
UPC #
-
Country of Origin
Germany

Dimensions

Tap Size
1"
Tap Dimension Type
Inch
Overall Length
6-5/16"
Tap Thread Size
1"-8
Shank Dia.
11/16"
Thread Length
1-7/16"
55% Thread Drill Size
29/32 in
65% Thread Drill Size
57/64 in
Thread Size
1"-8
Shank Length
47.00 mm
75% Thread Drill Size
22.25 mm
Square Size
14.50 mm
Drill Bit Size
0.8660 in
Pitch Diameter Limit
Not Rated

Details

Item
Spiral Point Tap
Tap Style
Spiral Point
Tap Material
High Speed Steel
Tap Chamfer
Taper
Number of Flutes
4
Tap Finish
Uncoated
Thread Direction
Right Hand
Tap Thread Type
BSW
Cutting Direction - Machining
Right Hand
Primary Material Application ISO Code
N, O
Thread Standard
BSW
Primary Material Application
Steel
Coolant Fed
Non-Coolant Through
Shank Type - Machining
Straight
Threads per Inch
8
Series
Prototex X·pert P
Extended Neck
Yes
Measurement System
Fractional Inch
Spiral Direction
Neutral
Helix Angle
0 Degrees
Number of Pieces
1
List Number
P28360

Description

Spiral Point Tap, Thread Size 1 In.-8, BSW, Overall Length 160 mm, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 36 mm, 75 Percent Thread Drill Size 22.25 mm, Number of Flutes 4

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.