Zoro Homepage

Spiral Point Taps, thread profile: UNF 3/8-24, thread direction: Right

  • Mfr # TC217.UNF3/8-G0-WY80FC

  • Zoro # G400027680


product price: $72.99
/ea

Key Features

Tap Thread Size
UNF 3/8-24
Application
Universal cut tap
Tap Finish
WY80FC (Steam Oxide)
Clamping width
7.3mm
Thread length
20mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TC217.UNF3/8-G0-WY80FC
Zoro #
G400027680
UPC #
4042446297206
Country of Origin
Germany

Dimensions

Tap Thread Size
UNF 3/8-24
Clamping width
7.3mm
Thread length
20mm
Usable length
39mm
Connection diameter (h9)
9.7mm
Functional length
90mm
Driving square length
11mm

Details

Application
Universal cut tap
Tap Finish
WY80FC (Steam Oxide)
Number of grooves
3EA
Series
Advance

Description

Spiral Point Taps, thread profile: UNF 3/8-24, thread direction: Right, coolant: no coolant exit, coating: Steam oxide, body material: HSS, TC217.UNF3/8-G0-WY80FC

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.