Square Milling Insert, 3/8", SDHX
- Mfr # 7021668
- Zoro # G2904300
product price:Â
$
24.39
/ea
Sold in multiples of 10 for
$243.90
Key Features
Insert Size
09T3
Inscribed Circle
3/8 in
Insert Style
SDHX
ISO Number
SDHX09T3AZR-A88
Chip-Breaker
Yes
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 7021668
- Zoro #
- G2904300
- UPC #
- -
- Country of Origin
- Germany
- Item
- Square Milling Insert
- Inscribed Circle
- 3/8 in
- Insert Style
- SDHX
- ISO Number
- SDHX09T3AZR-A88
- Chip-Breaker
- Yes
- Rake
- Positive
- Primary Material Application
- Cast Iron
- Primary Material Application ISO Code
- K
- Number of Cutting Edges
- 1
- Clearance Angle
- 15 Degrees
- Chip-Breaker Code
- A88
- Cutting Application
- Finishing
- Material - Machining
- Carbide
- ANSI Code
- SDHX09T3AZR-A88
- Shape
- Square
- Measurement System
- Fractional Inch
- Hole Type
- With Hole
- Coating Process
- CVD
- Finish - Machining
- TiCN+Al2O3+(TiN)
- Manufacturer Grade
- WAK15
Dimensions
- Insert Size
- 09T3
- Thickness
- 5/32 in
- Cutting Edge Length
- 9.52mm
- Corner Radius
- 0.0200 in
Description
Square Milling Insert, Inscribed Circle 3/8 in, Rake Positive
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.