Square SNGX Carbide

  • Mfr # 5101033
  • Zoro # G8194593
product price: 
$
35.29
/ea
Sold in multiples of 10 for $352.90

Key Features

Insert Style
SNGX
Insert Shape
Square
Insert Size
1205
Insert Material
Carbide
Corner Radius
1/32 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
5101033
Zoro #
G8194593
UPC #
-
Country of Origin
Germany
Item
Square Milling Insert
Insert Style
SNGX
Insert Shape
Square
Insert Material
Carbide
ANSI Number
SNGX1205ZNN-F67 WAK15
Rake
Negative
Hardened (H) Compatibility
No
Workpiece Compatibility
Cast Iron (K)
Steel (P) Compatibility
No
Mounting Style
Screw Held
Chip-Breaker
Yes
No. of Edges
8
Cutting Direction
Right Hand
For Use With
F2339 Ball Nose Mill
Super Alloy (S) Compatibility
No
Coating
CVD
Insert Application
Medium
Inscribed Circle
1/2 in
Stainless (M) Compatibility
No
Cast Iron (K) Compatibility
Yes
Non Ferrous (N) Compatibility
No
Grade
WAK15
ISO Number
SNGX1205ZNN-F67 WAK15
ANSI Code
SNGX1205ZNN-F67 WAK15
Clearance Angle
0 Degrees
Number of Cutting Edges
4
Wiper Insert
Yes
Chip-Breaker Code
F67
Chip-Breaker Style
16 Degrees Chipbreaker Groove
Primary Material Application
Cast Iron
Cutting Application
Milling
Coating Process
CVD
Insert Holding Type
Screw Held
Measurement System
Metric
Shape
Square
Manufacturer Grade
WAK15
Finish - Machining
TiCN+Al2O3+TiN
Included Angle
90 Degrees
For Toolholder
F2339.T14.016.Z02.11, F2339.T18.020.Z02.15, F2339.T22.025.Z02.20, F2339.T28.030.Z02.24, F2339.T28.032.Z02.25, F2339.T36.040.Z02.31, F2339.T45.050.Z02.40, F2339.W16.016.Z02.11, F2339.W20.020.Z02.15, F2339.W25.025.Z02.20, F2339.W32.030.Z02.24, F2339.W32.032.Z02.25, F2339.W40.040.Z02.31
Primary Material Application ISO Code
K
Material - Machining
Carbide
Feed Type
Medium
Compatible Product Type
F2339 Ball Nose Mill

Dimensions

Insert Size
1205
Corner Radius
1/32 in
Nose Radius
0.047"
Insert Thickness
0.252"
Cutting Edge Length
12.70mm
Thickness
0.252 in

Description

Square Milling Insert, Inscribed Circle 1/2 in, Rake Negative

Ratings & reviews