Shop WALTER

Square SNGX Carbide

  • Mfr # 6069396
  • Zoro # G8309524

product price: 
$
34.99
/ea
Sold in multiples of 10 for $349.90

Key Features

Insert Style
SNGX
Insert Shape
Square
Insert Size
1205
Insert Material
Carbide
Corner Radius
1/32 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
6069396
Zoro #
G8309524
UPC #
-
Country of Origin
Germany
Item
Square Milling Insert
Insert Style
SNGX
Insert Shape
Square
Insert Material
Carbide
Hardened (H) Compatibility
No
Insert Application
Roughing
Mounting Style
Screw Held
Rake
Negative
Super Alloy (S) Compatibility
No
Chip-Breaker
Yes
No. of Edges
8
Non Ferrous (N) Compatibility
No
Cast Iron (K) Compatibility
Yes
Stainless (M) Compatibility
No
Workpiece Compatibility
Cast Iron (K), Steel (P)
Grade
WKP25S
Steel (P) Compatibility
Yes
Coating
CVD
Inscribed Circle
1/2 in
For Use With
F2241 Shoulder Milling Cutter
Cutting Direction
Right Hand
ANSI Number
SNGX1205ZNN-F27 WKP25S
ISO Number
SNGX1205ZNN-F27 WKP25S
Primary Material Application ISO Code
K, P
Manufacturer Grade
WKP25S
Chip-Breaker Style
16 Degrees Chipbreaker Groove
Feed Type
High
Measurement System
Metric
Clearance Angle
0 Degrees
Shape
Square
Primary Material Application
Cast Iron, Steel
Material - Machining
Carbide
Cutting Application
Milling
Chip-Breaker Code
F27
Wiper Insert
Yes
Number of Cutting Edges
4
Finish - Machining
TiCN+Al2O3+TiCN
ANSI Code
SNGX1205ZNN-F27 WKP25S
Coating Process
CVD
Insert Holding Type
Screw Held
Included Angle
90 Degrees
Compatible Product Type
F2241 Shoulder Milling Cutter

Dimensions

Insert Size
1205
Corner Radius
1/32 in
Nose Radius
0.047"
Insert Thickness
0.252"
Cutting Edge Length
12.70mm
Thickness
0.252 in

Description

Square Milling Insert, Inscribed Circle 1/2 in, Rake Negative

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.