Shop WALTER

Square SNGX Carbide

  • Mfr # 6069540
  • Zoro # G8407883

product price: 
$
36.89
/ea
Sold in multiples of 10 for $368.90

Key Features

Insert Style
SNGX
Insert Shape
Square
Insert Size
1205
Insert Material
Carbide
Corner Radius
1/32 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
6069540
Zoro #
G8407883
UPC #
-
Country of Origin
Germany
Item
Square Milling Insert
Insert Style
SNGX
Insert Shape
Square
Insert Material
Carbide
Workpiece Compatibility
Cast Iron (K), Steel (P)
Super Alloy (S) Compatibility
No
Rake
Negative
Inscribed Circle
1/2 in
Cutting Direction
Right Hand
Coating
CVD
Grade
WKP25S
Stainless (M) Compatibility
No
ANSI Number
SNGX1205ANN-F27 WKP25S
Non Ferrous (N) Compatibility
No
Chip-Breaker
Yes
Cast Iron (K) Compatibility
Yes
Mounting Style
Screw Held
Steel (P) Compatibility
Yes
No. of Edges
8
For Use With
F2339 Ball Nose Mill
Hardened (H) Compatibility
No
Insert Application
Roughing
ISO Number
SNGX1205ANN-F27 WKP25S
Chip-Breaker Style
16 Degrees Chipbreaker Groove
Number of Cutting Edges
4
Cutting Application
Milling
Clearance Angle
0 Degrees
Primary Material Application
Cast Iron, Steel
Coating Process
CVD
Primary Material Application ISO Code
K, P
Included Angle
90 Degrees
Chip-Breaker Code
F27
ANSI Code
SNGX1205ANN-F27 WKP25S
For Toolholder
F2339.T14.016.Z02.11, F2339.T18.020.Z02.15, F2339.T22.025.Z02.20, F2339.T28.030.Z02.24, F2339.T28.032.Z02.25, F2339.T36.040.Z02.31, F2339.T45.050.Z02.40, F2339.W16.016.Z02.11, F2339.W20.020.Z02.15, F2339.W25.025.Z02.20, F2339.W32.030.Z02.24, F2339.W32.032.Z02.25, F2339.W40.040.Z02.31
Finish - Machining
TiCN+Al2O3+TiCN
Feed Type
High
Measurement System
Metric
Shape
Square
Material - Machining
Carbide
Manufacturer Grade
WKP25S
Wiper Insert
Yes
Insert Holding Type
Screw Held
Compatible Product Type
F2339 Ball Nose Mill

Dimensions

Insert Size
1205
Corner Radius
1/32 in
Insert Thickness
0.252"
Nose Radius
0.059"
Cutting Edge Length
12.70mm
Thickness
0.252 in

Description

Square Milling Insert, Inscribed Circle 1/2 in, Rake Negative

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.